TNI-U Magnetic Horizontal Ruler

Sebelum PPN:
Rp129.900
Spesifikasi
Item TypeMagnetic Level Ruler
MaterialPlastic, aluminum reference surface with scale
Measuring Range (mm) 230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High accuracy 90 degree bubble, 45 degree bubble, 180 degree bubble
Magnetic: Magnetic at the bottom
Feature

1. Small appearance, practical and the ruler can provide accurate measurement
2. With hanging hole, can be equipped with buckle for easy storage and carrying
3. The bottom is magnetic, it will not be moved easily during measurement, and it is easy to use
4. With high-accuracy 90-degree bubble, 45-degree bubble and 180-degree bubble, provide measurement in various directions, more accurate
5. High-accuracy scale, generally suitable for horizontal measurement

Ulasan Produk

Tidak ada ulasan