EZREN Straight Shank Drill HSS Cobalt (Mata Bor Lurus)

Sebelum PPN:
Rp109.900
Spesifikasi
MaterialHSS M35 Cobalt
Size (mm)10
TipeTwist drill Bit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. Handheld and Stationary Use (In Drill Press).
2. 135 Degree Split Point Tip.
3. HSS-Co Drill Bit Set for High Tensile Steels such as Stainless Steel.
4. Suitable For: Aluminum, wood, malleable and deep hole drilling positioning holes iron.
5. Difficult to machine the workpiece can be processed stainless steel, tool steel, through heat treatment,
6. M35 cobalt high speed steel to obtain high hardness, high wear resistance and high toughness.
Alloyed with Cobalt to improve heat resistance which will perform and outlast normal HSS bits particularly if your work involves drilling tough metals.
7.Can be used radial drill, bench drill or hand drill chuck for drilling operations.

Ulasan Produk

Tidak ada ulasan