Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
JAKEMY JM-8185 25 in 1 Precision screwdriver set combined with art toy elements.
Accessories:
CR-V screwdriver bits
Torx: T1 T2 T3 T4 T5
Hex: H1.5 H2.0 H2.5
Flat-head (Slotted): 1.5 2.0 2.5
Phillips: 1.5 2.0 2.5
Tri-wing: Y0.8 Y2.0
Drilling: T6H T7H
Pentagon (Pentalobe): 0.8 1.2
Triangle: 2.3
Stand off (Motherboard philips): 1.5
Screwdriver handle*1
Magnetizer*2
Mid size shelf blocks*22
Small size shelf blcks*22
Accessories:
CR-V screwdriver bits
Torx: T1 T2 T3 T4 T5
Hex: H1.5 H2.0 H2.5
Flat-head (Slotted): 1.5 2.0 2.5
Phillips: 1.5 2.0 2.5
Tri-wing: Y0.8 Y2.0
Drilling: T6H T7H
Pentagon (Pentalobe): 0.8 1.2
Triangle: 2.3
Stand off (Motherboard philips): 1.5
Screwdriver handle*1
Magnetizer*2
Mid size shelf blocks*22
Small size shelf blcks*22
Feature
A complete set of heavy industry level screwdriver tools is placed in the small box, repair anytime without waiting!The outer box design with very spaceship elements, both playable and practical.
More than repair work! Make it your favorite little toy after the repair work is done!
Decompressed building block toy. The imagination does not die, the creation does not stop!
The internal structure of the box is combined with flexible building block elements, presenting you with a unique industrial aesthetic.
ART TOYS — rebirth of a tool. Who says a screwdriver can only be a tool? Add a little imagination and creativity. It can become an art toy that only belongs to you!
The 3D beveled non-slip handle increases friction while the top spin cap flexibly fits the palm rotation and enhance working efficiency!
Built-in N35 industrial-grade strong magnet. Enhanced suction capacity for the screwdriver bits, so that even small screw parts can be easily operated.
Various usage scenarios, which can be used at any time.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
