Megger Digital Microhmmeter

Sebelum PPN:
Rp229.999.900
Spesifikasi
Measurement ControlFully Automatic/Manual
Measurement Speed (s)<3 (For Forward and Reverse Current and To Display Average)
Dimensions (mm)220x100x237
Data transferReal Time or From Storage Via RS232
Data Storage (test)700
Battery LifeTypical 1300 x 10 A Tests Before Recharge
Battery Type5.2 Lithium Ion Rechargeable
Display MeasurementLarge Colour Display
Maximum Altitude (m/ft)2000/6562 to Full Safety Specifications
Measurement Mode Manual, Auto, Continuous, Inductive, Undirectiona
Memo FieldUp to 200 Characters per Test via Integral Alphanumeric Keypad
Test Current Stability (ppm/s)<10
Test MethodSingle Cycle Reversing d.c. Ratiometric Measurement - Average Result Display
Test current accuracy (%)±10
Voltmeter Input Impedance (kΩ)>200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait