HP Ink Cartridge 932XL (Tinta Printer)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Accuracy class5 to 35
ContentsInk cartridge
Dimensions (WxDxH) (mm)114x126x36 (without stand)
Ink Drop (pl)12
Ink ColorBlack
Ink TypePigment-based
Non-Operating Humidity Range (%RH)10 to 90
Operating Humidity Range (%RH)10 to 90
Page Yield±1000 (black and white)
Print Cartridge Volume Delivered (ml)22.5
Print Head Swath (inch)0.875
Print TechnologyHP Thermal Inkjet
Print head nozzles1088
Product TypeHigh Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 60
Suitable ForHP Officejet 6600/6700 e-All-in-One series, HP Officejet 6100 ePrinter
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan