HP Ink Cartridge 805XL (Tinta Printer)

Sebelum PPN:
Rp279.900 - Rp309.900
Spesifikasi
Cartridges CapacityHigh Capacity Cartridges
Dimensions without Stand (WxDxH) (mm)100.94x116.26x36.46
Min. Dimensions (WxDxH) (inch)3.97x4.58x1.44
Non-Operating Humidity Range (%RH)8 to 90%
Operating Humidity Range (%RH)8 to 85%
Operating Temperature Range (°C)5 to 35
Print TechnologyHP Thermal Inkjet
Product TypeHigh Capacity Ink Cartridges
Storage Temperature Range (°C)-40 to 80
Suitable ForHP ENVY 6000 series, HP ENVY Pro 6400 series, HP Deskjet 1200 Printer, HP Deskjet 2300 All-in-One, HP DeskJet 2700 All in-One Printer, HP DeskJet Plus 4100 All in-One Printer
Supply TypeCartridges
TechnologyInk

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait