HP LaserJet Toner Cartridge 83A (Tinta Printer)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.799.900
Spesifikasi
Cartridge ColorBlack
ColorBlack
Compatible forHP Laserjet M201dw (CF456A) M201H (CF455A) M125A (CZ172A) M125NW (CZ173A)
Contents1 Cartridge
Operating Humidity Range (%RH)20 to 80
Operating Temperature Range (°F)59 to 77
Package Dimensions (WxDxH) (inch)14.76x4.45x4.92
Page Yield1500
Page Yield FootnoteApproximate average yield based on ISO/IEC 19752. Actual yield varies considerably based on content of printed pages and other factors. For details see http://www.hp.com/go/learnaboutsupplies.
Print TechnologyLaser
Recycled Content in Cartridge (%)28%
Storage Humidity Range (%RH)10 to 90
Storage Temperature Range (°F)-4 to 104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk