HP LaserJet Toner Cartridge 42A (Tinta Serbuk Printer)

Sebelum PPN:
Rp3.699.900
Spesifikasi
Cartridge ColorBlack
ColorBlack
Compatible forEJ 4250/4350
ContentsToner cartridge; Recycling guide
Operating Humidity Range (%RH)10 to 80
Operating Temperature Range (°F)50 to 90.5
Package Dimensions (WxDxH) (inch)15.39x7.8x12.99
Page Yield10000
Page Yield FootnoteApproximate average yield based on ISO/IEC 19752. Actual yield varies considerably based on content of printed pages and other factors. For details see http://www.hp.com/go/learnaboutsupplies.
Print TechnologyLaser
Recycled Content in Cartridge (%)13%
Storage Humidity Range (%RH)10 to 90
Storage Temperature Range (°F)-4 to 104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan