HP LaserJet Toner Cartridge 05X (Tinta Printer)

Sebelum PPN:
Rp5.499.900
Spesifikasi
ColorBlack
Contents2 toner cartridges; Recycling guide
Operating Humidity Range (%RH)20 to 80
Package Dimensions (WxDxH) (inch)13.54x8.94x8.98
Page Yield±6,500 (black and white)
Operating Temperature Range (°F)50 to 90.5
Page Yield FootnoteApproximate average yield based on ISO/IEC 19752. Actual yield varies considerably based on content of printed pages and other factors. For details see http://www.hp.com/go/learnaboutsupplies.
Print TechnologyLaser
Recycled Content in Cartridge (%)35%
Storage Humidity Range (%RH)10 to 90
Storage Temperature Range (°F)-4 to 104

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan