monotaro Spiral Tap TiN Coated (Tap Ulir)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp87.900
Spesifikasi
Nominal SizeM4×0.7
Thread Length (mm)7
Length under neck (mm)20
Shank Diameter (mm)5
MaterialHigh Speed Steel _SKH
Overall Length (mm)52
Center ShapeSticking Out
Compatible Work MaterialLow Carbon Steel, Medium Carbon Steel, Alloy Steel
GradeEquivalent to JIS Grade 2
M Code54658669
Meal Lcf2.5P
Number of Grooves3
Pitch (mm)0.7
Presence/Absence of Protruding CenterYes
Shank Square Length (mm)7
Shank Square Width (mm)4
Surface TreatmentTiN Coating
Torsion Angle (°)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for general-purpose blind hole female threading.
Realized a longer life than notebook products for TiN coating.
Warning
- Be sure to wear protective gear when using it as there is a risk of injury.
- The grade does not guarantee the accuracy of the internal thread.
- Do not re-polish.
- Up to M6 is protruding center.
Use
For blind hole female threading of low carbon steel, medium carbon steel and alloy steel.

Ulasan Produk

Tidak ada ulasan