Summitech Professional Chemical Resistant Gloves Supported BF4 EB Series (Sarung Tangan)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp98.900
Spesifikasi
Length (mm)300
Cuff StyleGauntlet
Coating MaterialNitrile
Liner MaterialCotton Interlock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interlock Lined, Blue Nitrile Full Dipped Gloves. Chemical processing. Maintenance and degreasing. Automotive assembly. Metal fabrication. Agriculture and horticulture.
Feature
Special nitrile formulated compound for heavy duty mechanical and chemical protection in various working environments. Strong resistance against a wide range of solvents and oils, greases and hydrocarbon derivatives. 100% cotton interlock liner for superior comfort and dexterity. Anatomically shape for optimum flexibility and ideal for long hours wearing. High levels of wet and dry grip.

Ulasan Produk

Halaman Terkait