StarTech.com Gigabit Ethernet 1000Mbps Optical Media Converter Multimode LC Connector 550m

Sebelum PPN:
Rp9.399.900
Spesifikasi
Transmission Speed (Mbps)Up to 2000 (Full Duplex Mode)
Transmission distance (m)550
Connector ShapeLC Connector, RJ-45
Number of Cores2
Fiber TypeMultimode
ColorBlack
Dimensions (mm)160x20x95 (LxWxH)
Emission Wavelength (nm)850
Humidity (%RH)10 to 90
Input Current (A)0.36
Mass (g)405
Operating Temperature (°C)0 to 60
Output Current (A)1.6
Power Consumption (W)4
Storage Temperature (°C)-10 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be operated both independently and installed in a rack mount case (ETCHS2U).The
SFP can be removed from the main unit and replaced or changed to a different specification.Expanding
/bridging networks with optical fiber cables without high costs.
Supports advanced features such as link loss data transfer, remote status monitoring, two frame lengths
Fiber optic cable up to 550m
full duplex/half duplex support
Easy to use and easy to implement
Jumbo frame support
Use
Extend connectivity to user/network stations in large building premises or another building
Secure connectivity for government agencies where electromagnetic interference (EMI) is unacceptable
Connect traffic control/monitoring systems to remote main offices
Competitions Extend network connectivity to auditoriums, auditoriums, and other remote venues
Convert 1000Base-LX fiber optic signals to 1000Base-T Ethernet over multimode fiber optic cable

Ulasan Produk

Tidak ada ulasan