SAN-EI Single Spray Mixing Tap

Sebelum PPN:
Rp2.799.900
Spesifikasi
Pipe Length (mm)136
Pipe Height (mm)114-184
Lever Length (mm)100
Lever Height (mm)Max. 144
Port Fitting Size (inch)G1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Feature
- Pull out shower head/spout with 1m metal hose
- Changeable shower patterns

Ulasan Produk

Tidak ada ulasan