Fuji Electric Communication Module

Sebelum PPN:
Rp7.899.900
Spesifikasi
Applicable ModelTYPE-M51I
CableShielded Twisted Pair Cable
Communication FunctionInitial setting service/input/output service/reset service/broadcast service
Input/Output PointsMaximum 2048 points (128 words)/1 slave
Transmission lineForm: Bus Configuration (multidrop)
Setting RangeArea Code: 01-7F
Current Consumption (mA)Internal (24 VDC): 130 or Less
M Code34997487
Mass Module Body Approx. (g)230
Mass OPCN-1 Connector Approx. (g)40
Maximum number of connectionsSX bus Max. 8 units/Configuration/31 Slave Stations/1 Master Module
Transmission MethodHalf-Duplex Serial Transmission, EIA RS-485 Compliant
Transmission Speed (kbps)125 (1000m), 250 (800m), 500 (480m), 1000 (240m) Is The Total Extension Distance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan