Higashihama Trading Small Micro Dust Collector

Sebelum PPN:
Rp91.999.900
Spesifikasi
Rated Voltage (V)200 (3-Phase)
Dust Collection Amount (L)1
Dimensions (LxWxH) (mm)270×610×395
Microfilter (microns)0.3
Air Volume (m³/minute)2.4
Degree of Vacuum (kPa)20
Frequency (Hz)50/60
M Code66314116
Power Consumption (W)1050
UsageSemiconductor manufacturing equipment, electronic component manufacturing equipment, precision machine factories, laboratories, experimental equipment, pharmaceutical manufacturing equipment, workshops in narrow spaces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuous operation type for fine dust collection
Adoption of a brushless motor enables continuous operation for 8,000 hours.
Uses a paper filter that allows you to remove the collected dust without getting your hands dirty.
Uses a microfilter that can collect fine dust of 0.3 microns.
The suction air volume can be adjusted steplessly with the air volume adjustment dial.
The brushless motor does not contain fine carbon dust in the exhaust.
Warning
Air volume/static pressure (degree of vacuum) is the performance of the motor alone.
Use
Semiconductor manufacturing equipment, electronic component manufacturing equipment, precision machine factories, laboratories, experimental equipment, pharmaceutical manufacturing equipment, workshops in narrow spaces

Ulasan Produk

Tidak ada ulasan