SEKISUI Sellotape (Solasi / Selotip)

Sebelum PPN:
Rp389.900
Spesifikasi
ColorTransparant
TypeLong
Tensile Strength (kg/10mm)3.67
Tack (ball No.)17
Deployment force (N/10mm)1.31
Elongation (%)25
Length (m)70
M Code34936912
Tape TypeOmaki
Tensile Strength (N/10mm)36
Thickness (micron)49
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adhesive strength, resistance to low temperatures, sealability to polyethylene bags and containers, transparency, easy-to-open shrink packaging, and many other high-quality features make it a long-selling product.
It is a long-selling product because of its high quality. Overlap OK.
Use
- Light packaging in general - Wrapping and fixing paper boxes - Attaching posters, calendars, etc.

Ulasan Produk

Tidak ada ulasan