Bioevopeak Biological Sliding Microscope

Sebelum PPN:
Rp23.999.900
Spesifikasi
Viewing HeadViewing Head Sliding free Trinocular Head inclined at 45°interpupillary (55-75mm)
IlluminationLED Illumination, Brightness Adjustable, Halogen Lamp 100V-240V/ 6V20W, Plan-concave Mirror
ObjectiveAchromatic Objective 4X,10X,40X,100X
StageDouble Layers Mechanical Stage 115X125mm/ 70X30mm
CondenseAbbe NA1.25 with Iris Diaphragm & Filter
EyepieceWide Field eyepiece WF10X18mm
FilterWhite Filter
Focusing SystemCoaxial Coarse and Fine Adjustment, Fine Division 0.002mm, Fine Stroke 0.2mm per Rotation, Moving Range 20mm
Nose PieceQuadruple Nosepiece
PackageStyrofoam, Carton, Wooden Case

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Camera accessories
A camera can be added to the Trinocular Head.
USB2.0 Camera/CCD/win10 Pad/Digital display.

LCD display system
7-inch high-definition imaging equipment, used in combination with a microscope, with the observation effect of the eye at each multiple, display mode: 16:9 / 4:3; screen resolution: 1024 * 600.

Digital display storage system
10-inch display screen,With 8.0M HDMI camera, the output resolution of HDMI is 720P@ 60fps; the photo resolution is 3840 * 2160; remote control is adopted
Feature
Sliding free Trinocular Head inclined at 45°
Eyepiece: Wide Field eyepiece WF10X18mm
Objective: Achromatic Objective 4X,10X,40X,100X
Display or camera can be added

Ulasan Produk

Tidak ada ulasan