Bioevopeak Microscope Digital with Video (Mikroskop Digital)

Sebelum PPN:
Rp46.999.900
Spesifikasi
Viewing Head (inch)10 display screen
IlluminationLED Illumination,Brightness Adjustable
ObjectivePlan Achromatic )bjective : 4x, 10×, *20x, 40x, 100x
StageDouble Layers Mechanical Stage 120X115mm/ 70X30mm
CondenseAbbe Condenser N.A. 1.25 with Iris Diaphragm & Filter
Focusing SystemCoaxial Coarse and Fine Adjustment, Fine Division 0.002mm, Coarse Stroke 37.7mm per Rotation, Fine Stroke 0.2mm per Rotation, Moving Range 20mm
Nose PieceQuadruple Nosepiece/*Quintuple Nosepiece
OptionalTurret Phase Contrast Kit, Dark Field Attachment, Fluorescent Attachment Microscope Camera/win10 Pad/Digital display
Video AdapterC Mount 0.5x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10-inch display screen
Double Layers Mechanical Stage 120X115mm/70X30mm

Ulasan Produk

Tidak ada ulasan