Microlit Stand For Micropipette

Sebelum PPN:
Rp3.899.900
Spesifikasi
Height (mm)323
Base Diameter (mm)195
MaterialPolypropylene
AutoclavabilityNot Autoclavable
ColorWhite and Blue

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microlit Faveo- Carousel Stand for six micropipettes is a cost effective blend of features and functionality. Built by our in-house team of product design engineers, Microlit Faveo can hold both single channel and multichannel micropipettes. The sleek design of the stand allows the pipettes to be conveniently stored in style. The rotating nature of this carousel stand allows the user to place or remove the pipettes easily from the stand. This helps the user in accessing the desired pipette with much ease. The stable base of the stand assists in single handed operation. The sturdy design ensures safe keeping of the pipettes in a quite effective manner. Made of polypropylene, this stand can be easily cleaned with soap and water, or common laboratory disinfectants.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Stand for 6 micropipettes: Microlit Faveo is designed to hold up to 6 single channel micropipettes.
- Can store both single channel and multi channel micropipettes: This stand can hold up to 3 multichannel micropipettes, 6 single channel micropipettes or a combination of 3 single channel and 3 multichannel micropipettes.
- Portable & light weighted: Due to its light weight and small size, this carousel stand can be easily placed in a laboratory without occupying much space.
- 360° rotating head: The rotating nature of Microlut Faveo allows the user to place or remove the pipettes easily from the stand.
- Stable base: The stable base of this carousel stand assists in single handed operation.
- Easy to clean: Mircolit Faveo can be cleaned with soap and water, or common laboratory disinfectants.

Ulasan Produk

Tidak ada ulasan