Microlit Collet And Plunger

Sebelum PPN:
Rp6.899.900
Spesifikasi
Body ColorGrey

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MICROLIT EASYFILL, an electronic pipette filling instrument, is a simple yet powerful blend of sophisticated feature and functionality. Designed by our in-house team of product design engineers with ergonomics and intuitive handling in mind, it offers Single Knob Dual Dispensing Mode. MICROLIT EASYFILL helps in performing sensitive operations with high precision, accuracy and realibility in practical laboratory environments.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Hold pipettes firmly with a Universal Silicon Adapter: MICROLIT EASYFILL has a Universal Silicon Adapter, with internal knurling, that can easily accommodate glass/plastic pipettes from 1 ml to 100 ml and hold them firmly during liquid handling operations.
- Forget contamination with In-line Membrane Filter: A PTFE Hydrophobic In-line Membrane Filter (0.2 microns) prevents aerosol contamination and accidental liquid entry.
- Know the battery status in one go: Red LED flash denotes 'low battery' and green LED flash denotes 'charging'.
- Switch modes with a Single Knob: The instrument offers Dual Dispensing Mode with the help of a Single Knob. For Gravity Mode, press the knob halfway. For Blow-out Mode, press the knob fully.
- Adjust the pump speed during liquid handling: The instrument offers continuous pump speed adjustment duirng liquid handling operations.

Ulasan Produk

Tidak ada ulasan