NOCO GENIUS Battery Joint Cable Connect Adapter (Sambungan Kabel Aki)

Sebelum PPN:
Rp989.900
Spesifikasi
Wire Size8 AWG
InputBoost Female Connector & X-Connect Female
OutputHeavy Duty Eyelets (1/4-Inch M6)
Dimensions (inch)1.6 x 5.1 x 3.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Boost Eyelet Cable w/ X-Connect Adapter
NOCO Boost heavy-duty eyelet cable with X-Connect adapter for automotive and powersport applications.The eyelets were engineered to efficiently transfer maximum current flow with minimal power loss, and the silicone insulation is suited for both heat stability and flexibility in cold weather applications. Hardwire the eyelet connectors to battery terminals for quick access to both charging and jump starting. Jump start with GB20, GB40, GB50 or GBX45 NOCO Boost UltraSafe Lithium Jump Starters and charge with NOCO Genius using the charger adapter included. Compatible Genius models: GENIUS1, GENIUS2, GENIUS5, GENIUS10, GENIUS2x2, GENIUS2x4, and previous G Series models: G750, G1100, G3500, G7200.

- Heavy-duty battery eyelet connectors for automotive, powersport, marine, RV, and truck applications.
- Hard-mount the eyelets for quick and convenient charging or jump starting.
- Lie-flat design for seamless installations with M6 (1/4-inch) hole size.
- Charger adapter included for quick and easy transitions between your Boost jump starter and Genius charger.
- Made from durable, heat stabilized 8AWG silicone wire that maintains its flexibility in cold weather environments.
- Designed to efficiently transfer maximum current flow with minimal power loss.
- Compatible with Boost UltraSafe Lithium Jump Starter models: GB20, GB40, GB50, and GBX45.
- Attach the adapter for compatibility with Genius Charger models: GENIUS1, GENIUS2, GENIUS5, GENIUS10, GENIUS2x2, GENIUS2x4, and previous G Series models: G750, G1100, G3500, G7200.
Warning
WARNING: California’s Proposition 65
Feature
What's In The Box:
Boost Eyelet Cable
X-Connect Adapter
Nylon Strap.

Ulasan Produk

Tidak ada ulasan