NOCO GENIUS Battery Charger (Pengisi Daya Aki)

Sebelum PPN:
Rp2.099.900
Spesifikasi
Line Voltage AC120-240 VAC, 50-60HZ
Output Power (W)30 Max
Charging VoltageVarious
Charging Current2A (12V), 2A(6V)
ChemistryLead-Acid and Lithium
Operating Temperature (°C)-20 ~ +40
Storage Temperature (°C)-30 ~ +60
Low-Voltage Detection1V (6V,12V,24V)
Back Current Drain(mA)<0.5
Battery CapacityUp to 40Ah, Maintains All Battery Sizes
Housing ProtectionIP65
CoolingNatural Convection
Dimensions (inch)3.43 x 4.25 x 6.97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-Amp Battery Charger, Battery Maintainer, and Battery Desulfator
Introducing the all-new GENIUS2, one of our most powerful, highest-performing, energy-efficient, and compact chargers yet. The GENIUS2 is a 6-volt and 12-volt battery charger, battery maintainer, and battery desulfator rated at 2-amps for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.

- Meet the GENIUS2 - Similar to our G1100, just better. It's 30% smaller and delivers 140% more power. And it's simpler and easier to use than ever before.
- Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.
- Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.
- Charge dead batteries - Charges dead batteries as low as 1-volt. Or use the all-new Force Mode that allows you to take control and manually begin charging dead batteries down to zero volts.
- Simple to set up and use - Plug-in, connect to the battery, select a charge mode, and start charging your battery. A fully-automatic, worry-free battery charger for year-round use.
- Restore your battery - Detects sulfation and acid stratification and restores lost performance for stronger engine starts and extended battery life.
- Compatible with all types of vehicles - Charge and maintain cars, motorcycles, lawnmowers, ATVs, tractors, trucks, SUVs, boats, classic cars, hot rods, and more - you name it.
Warning
WARNING: California’s Proposition 65
Feature
What’s In The Box:
GENIUS2 Battery Charger w/ Interchangeable Connector
Clamps w/ Integrated Eyelets (M6)
Mounting Bracket w/ Strap
(2) Self-Tapping Screws
User Guide & Warranty Information.

Ulasan Produk

Tidak ada ulasan