NOCO GENIUS Battery Joint Cable Eyelet Connector (Sambungan Kabel Aki)
#Grup produk P108420915
Spesifikasi
| Wire Size | 16 AWG |
|---|---|
| Input | X-Connect Female |
| Fuse | 20 Amp Micro Blade |
| Cable Length (cm) | 47 |
| Dimensions (inch) | 3.2 x 1.6 x 5.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
X-Connect Eyelet Terminal Connector
X-Connect Eyelet Terminal allows a battery charger to connect quickly to any battery. Replace a lost connector or permanently mount one on your motorcycle, ATV, snowmobile, personal watercraft, lawn mower and more for easy charging.
- Permanently mount a battery connection to any battery.
- Lie-flat design for seamless installations with M6 (1/4-inch) hole size.
- Built-in fuse protection for increased safety.
- More ways to charge with plug-n-play accessory changes.
- Rugged, watertight connector for extreme environments.
- For larger battery applications, use the GC008 XL Eyelet Connector with a M10 (3/8-inch) hole size.
X-Connect Eyelet Terminal allows a battery charger to connect quickly to any battery. Replace a lost connector or permanently mount one on your motorcycle, ATV, snowmobile, personal watercraft, lawn mower and more for easy charging.
- Permanently mount a battery connection to any battery.
- Lie-flat design for seamless installations with M6 (1/4-inch) hole size.
- Built-in fuse protection for increased safety.
- More ways to charge with plug-n-play accessory changes.
- Rugged, watertight connector for extreme environments.
- For larger battery applications, use the GC008 XL Eyelet Connector with a M10 (3/8-inch) hole size.
Warning
WARNING: California’s Proposition 65Feature
Compatible With: GENIUS1
GENIUS2
GENIUS2X2
GENIUS2X4
GENIUS5
GENIUS10
G4 (All Versions)
G750 (All Versions)
G1100 (All Versions)
G3500 (All Versions)
G7200 (All Versions)
Not compatible with NOCO Boost UltraSafe Lithium Jump Starters.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pfP108420915-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
