Choetech USB Hub
#Grup produk P108420456
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Choetech's Multifunction USB Docking Station is equipped with 15 ports to improve your desktop workspace. This universal docking solution will expand your Windows laptop or MacBook with the 15 ports you need, including three 4K HDMI, one 60Hz VGA, four USB 3.0, two USB-C, a USB Type-C port for charging, a USB-C PD Input, a DC port, 1000Mbps Ethernet, a 3.5mm jack.
Package Content
1 x Multifunction USB Docking Station
2 x USB-C to USB-C Cable
1 x User Manual
Package Content
1 x Multifunction USB Docking Station
2 x USB-C to USB-C Cable
1 x User Manual
Feature
- Massive Expansion This Multifunction USB Docking Station expands capabilities for most iOS & Windows laptops, and combines 15 ports in a one step solution including 3 x 4K HDMI, 1 x 60Hz VGA, 4 x USB 3.0, 2 x USB-C for Host, 1 x USB-C for charging, 1 x USB-C PD Input, 1 x DC, 1 x 1000Mbps Ethernet, 1 x 3.5mm jack. The Thunderbolt 3 port powerful enough to connect up to 11 peripherals. A 36W DC power supply adapter and two USB-C to USB-C cables are included.
- 4 Monitor Display
When you have two hosts with Windows or iOS system, this docking station supports up to quadruple display on external monitors. The only triple display is supported for one host. HOST1 expand to HDMI1 monitor. HOST2 can expand to HDMI2 + HDMI3 + VGA, and support Triple display. Multiple display modes is available including mirror mode and extend mode. You can immerse yourself in working, entertaining, videos/image editing or stock exchanging at the same time.
- Unparalleled Charging & Data Transfer
With USB-C PD100W input, 2 USB-A (5V/1.5A), and 1 USB-C (5V/3A), the USB docking station provides power for your USB-C laptop and your smart phones or other gears at the same time. USB-A①② and 1 USB-C support 5Gbps data transfer and high-speed charging for other devices, but USB-A③④ is only used for data transmission. 1000Mbps Gigabit RJ45 Ethernet makes you transfer a 1G movie in few minutes.
- Wide Compatibility
Plug and play, no driver required. Compatible with certain devices over Thunderbolt 3 orUSB- C, like MacBook Pro 2020/2019/2018/2017; MacBook Air 2020/2019/2018, MacBook 2017/2016; Google PixelBook; Microsoft Surface Go/Go 2/Pro 7/Surface Book 2; HP Spectre X360/X/EliteBook/ENVY X360; Dell XPS 13"/15", Lenovo Yoga X1, C940/C740; ThinkPad X390/T490/T590; iPad Pro 2020/2018 and more.
Small & Compact but Powerful Thunderbolt Docking Station
Clean up all thunderbolt dock, dongles, or heat dell docking station, the laptop dock is a better choice whenever you work from home or office. Less heat, more features, more possibility than other normal hp docking station, small and compact just looks like a mini PC.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
