Choetech Lightning Cable

Sebelum PPN:
Rp139.900 - Rp209.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- PD Fast Charging
Use this USB-C to Lightning Charging Cable with your USB-C power delivery adapters (including Apple 29W, 30W, 61W, or 87W) to access fast-charging for iPhone 11, 11 Pro, 11 Pro Max, 8, 8 Plus, X, XS, XR, XS Max, and later models.

- MFi Certified Charging Cable
Apple MFi certified charging and syncing USB-C to Lightning Charging Cable, made for iPhone, iPad, iPod with authorization chip issued by Apple to ensure 100% compatibility with the iOS system.

- Double-Braided Nylon
Made with tough and durable nylon to add to the cord protection and flexibility, and proven to withstand strict laboratory tests and numerous bending.

- Built-to-Last
This Lightning Charging Cable uses the new C94 Lightning connector which brings a much higher power for fast charging. USB-IF Certified (TID: 200000260, safe for charging and syncing.

- Perfect Length
With this 6.6ft-long cord, you can lie on the couch, charge and send messages simultaneously. The ultra-long cable offers the extra freedom to charge your devices in your bedroom, office or even in the backseat of your car.

Ulasan Produk

Tidak ada ulasan