Choetech Laptop Stand
#Grup produk P108420359
Spesifikasi
| Color | Grey |
|---|---|
| Material | Silicone Pad + Aluminium Stand |
| Workmanship | Sand-blasting |
| Dimensions (mm) | 270 x 230 x 40 |
| Adjustable Height (mm) | 50/70/90/100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible Devices (Partial List)
- 2016/2017 MacBook Pro
- 2015/2016/2017 MacBook 12"
- ChromeBook Pixel 2015
- Lenovo Yoga 900
- Dell XPS 13/15
Package Content
1 x Choetech Laptop Stand
1 x Hex Key
4 x Screws + 2 x Extra Screws
1 x Panda Bookmark
Note: When you connect the arm stand with the stand base, please angle the joint surface outwards and the surface with anti-slip silicone pad upwards.
- 2016/2017 MacBook Pro
- 2015/2016/2017 MacBook 12"
- ChromeBook Pixel 2015
- Lenovo Yoga 900
- Dell XPS 13/15
Package Content
1 x Choetech Laptop Stand
1 x Hex Key
4 x Screws + 2 x Extra Screws
1 x Panda Bookmark
Note: When you connect the arm stand with the stand base, please angle the joint surface outwards and the surface with anti-slip silicone pad upwards.
Feature
Detachable and PortableThe laptop holder is detachable and easy to carry in your bag. Ideal for home, office, outdoors, traveling, commuting to work, schools, hotels, receptions, movie time, surfing the net, lounging and more - take the laptop stand with you everywhere.
Adjustable & Ergonomic Design
Desktop holder has four optional heights – 50mm, 70mm, 90mm, and 100mm. You can adjust the stand to the height you want and need. Ergonomic design provides users with a better viewing angle, which minimizes neck and shoulder pain, helps to correct your spine alignment which enables you to work without fatigue.
Wide Compatibility
The notebook stand fits 9 to 17-inch laptops - like MacBook, MacBook Pro, Lenovo ThinkPad, Dell Inspiron XPS, HP, ASUS etc.
Natural Air Cooling
Open aluminum cooling stand design allows for natural air ventilation to keep your laptop cool and performing at high speed.
Stable & Durable
Anti-slip protective silicone pads not only secure your equipment in place but also protect your equipment from scratching. Sand-blasted aluminum design and exquisite workmanship will compliment any laptop.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
