Phoenix Contact Power Supply Accessories

Sebelum PPN:
Rp2.599.900
Spesifikasi
Product RangeQUINT DIODE Series
For use withPhoenix Contact QUINT Series Uninterruptible Power Supplies
Accessory TypeDiode Module
Dimensions (WxHxD) (mm)50x130x125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
QUINT4-DIODE/12- 24DC/2X20/1X40 is a redundancy module for uniform redundancy up to the consumer. A safe redundant system is the result of the parallel connection of two power supply units which are decoupled from one another. To further increase system availability, QUINT DIODE provides the solution decoupling with diode. Approved by UL/C-UL listed UL 508, UL/C-UL, UL 60950-1, UL ANSI/ISA-12.12.01 class I, division 2, groups A, B, C, D (hazardous location).
Feature
Input voltage is 12VDC to 24VDC, output voltage range from 12VDC to 24VDC

Nominal output current is 40A (increasing power), 20A (redundancy), efficiency is > 97%

Flexible, rugged design, consistent redundancy up to the load

Screw input and output connection

Degree of protection is IP20

Aluminium / stainless steel housing material

Operating ambient temperature -40°C to 70°C (> 60 °C derating: 2.5%/K

Ulasan Produk

Tidak ada ulasan

Halaman Terkait