Phoenix Contact Terminal Block Wire-To-Board Type (Terminal Panel Listrik)

Sebelum PPN:
Rp16.900 - Rp67.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 1711725 from Phoenix Contact is a through hole, 2 position PCB terminal block with 5.08mm lead spacing. Terminal block is made of PA insulating material and suitable for wire size ranging from 24AWG to 12AWG.
Feature
Sn solder pin surface

Hole diameter of 1.3mm

UL94 V-0 inflammability rating

CSA, SEV, GL, CCA, EAC, UL and cULus recognized

Screw connection

Right angle wire orientation
Use
Industrial

Ulasan Produk

Tidak ada ulasan