Phoenix Contact Terminal Block DIN Rail Type (Terminal Panel Listrik)

Sebelum PPN:
Rp29.900 - Rp45.900
Spesifikasi
No. of Positions2Ways
No. of Levels1
Product RangeCLIPLINE PT
Wire Connection MethodPush In

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 0441504 is a 1-position ground modular Terminal Block with PA (polyamide) insulator, green-yellow color. 0.2 to 6mm² cross-section, 24 to 10AWG wire size and NS 35/7, 5, NS 35/15, NS 32 mounting. Nein open side panel screw connection method and M3 screw thread.
Feature
8kV Rated surge voltage

UL94V-0 Flammability rating
Use
Industrial

Ulasan Produk

Tidak ada ulasan