FLUKE Networks Network Analysers

Sebelum PPN:
Rp48.999.900
Spesifikasi
Compatible forMicroScanner2
Dimensions (mm)163x73x36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MicroScanner 2 Cable Verifier is a revolutionary change for voice, data, and video cable testers.
Content :
MicroScanner2 Cable Verifier with main wiremap adapter, Remote identifiers #2-7, IntelliTone Pro 200 probe, Shielded twisted-pair RJ45 patch cord, RJ11 patch cord, Clip-set RJ45 to 8 alligator clip bare wire adapter, F Coax push on patch cord, accessory soft pouch, 2 2xAA alkaline batteries, 1x9V alkaline battery, MicroScanner2 Getting Started Guide, IntelliTone Pro Getting Started Guide, packaged in a deluxe Fluke Networks carry case.
Feature
Interface - Graphical wiremap, length, cable ID, and distance to fault displayed on one screen

Multimedia support tests all common media types includes RJ11, RJ45, Coax, with no need for adapters

IntelliTone Toning, trace virtually any cable or wire pair with IntelliTone digital/analogue toning

VDV service detection - verifies today's media services, including 10/100/1000 Ethernet, POTS, & PoE

Rugged housing - integrated rubber holster enhances grip and makes it durable enough for tough jobs

Large, backlit LCD makes results crystal clear whether in bright sunshine or in a dark closet

Copper cable troubleshooting, copper cable tester, wiremap tester
Use
Portable Devices

Ulasan Produk

Tidak ada ulasan