Gadelius Industry Boxwall

Sebelum PPN:
Rp9.199.900
Spesifikasi
MaterialPP Resin
Maximum Height (mm)500
Dimensions (mm)680x980x530

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A next-generation emergency flood protection system that replaces sandbags that protect against flooding simply by placing them on the ground. Installation of 120m in one hour, high mobility due to light weight, no need for special tools, damming floods
using water pressure , easy management and high cost effectiveness.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait