Saramonic Transmitter Blink 500

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.099.900
Spesifikasi
Form FactorClip-On with Microphone
RF Output Power (mW)10
Audio I/O1x3.5 mm TRS Female Unbalanced Input
Plug-In Power (V)1
Audio Input Level (dBV)-42-(-30)
Gain Range (dB)11-25
Approx. Battery Life (hour)5
Battery Charging Time (hour)1.5-2.5
Battery Type1xBuilt-In Rechargeable (Included, Not Replaceable)
Dimensions (mm)630x430x170
Display & Indicators4xLED (Audio Level, Power) 1 x LED (Battery Status) 1 x LED (Recharging)
Frequency Response (Hz)20-16000
HousingABS, Plastic
Internal Battery Capacity (mAh)400
Operating Temperature (°C)0-50
Power RequirementsBattery or Bus Power (USB)
Storage Temperature (°C)-20-+50
Sync MethodIR
USB/Lightning Connectivity1xUSB Type-C (Bus Power, Charging)
Weight (g)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Antenna : 1 x 1/4 Wave Wire, Fixed

Kelengkapan
1 x Blink 500 TX Transmitter with Built-In Microphone and Clip
1 x SR-M1 Omnidirectional Lavalier Microphone
1 x Alligator-Style Lavalier Microphone Clip
1 x Foam Lavalier Windscreen
1 x 1’ (30.5 cm) Gold-Plated USB-C to USB-A Charging Cables
Feature
- Ultracompactclip-on body-pack wireless transmitter
- Works with Blink 500 RX, RXDi, and RXUC portable dual-receivers (Sold separately)
- Great soundingbuilt-in omnidirectional microphone
- External mic input (ASR-M1 omnidirectional lavalier microphone included)
- Power indicator
- Volumecontrol buttons
- Built-in clip

Ulasan Produk

Halaman Terkait