Saramonic Microphone UwMic9S

Sebelum PPN:
Rp5.599.900 - Rp9.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Saramonic UwMic9S Mini wireless microphone system provides premium 2-person wireless audio for Broadcast & TV, ENG, filmmakers, vloggers, mobile journalists and content creators. It is an easy-to-use, high-quality and flexible UHF system.
The Saramonic UwMic9S RX Mini is a camera-mountable dual-channel UHF wireless receiver. It features wide switching RF bandwidth, a high-contrast OLED display, and infrared synchronization between transmitter and receiver. The two detachable antennas can be rotated 360°for the best possible reception, supporting up to 100m operating range without obstacles. The receiver’s output can be toggled between mono and stereo modes. The receiver features a 3.5mm headphone jack for audio monitoring and playback, ensuring your audio security.
Feature
- Delivering professional broadcast-quality sound
- Infrared pairing function
- Super-Compact and Portable
- Mono/Stereo mode switchable
- Vivid High-contrast OLED display
- Detachable and 360°switchable antenna
- An operating range of up to 100m in open areas
- Support Mic and Line input
- Built-in rechargeable Li-ion battery
- 3.5 mm headphone jack for real-time monitor
- High-end DK3A 3.5mm TRS lavalier microphone Included
- Watertight suitcase included
- Compatible with UwMic9S wireless microphone system
- Compatible with all standard 3.5mm TRS lavalier mics of other brands
- Dual-channel wireless system: more recording solutions

Ulasan Produk

Tidak ada ulasan