Saramonic Microphone Blink GO

Sebelum PPN:
Rp1.099.900 - Rp1.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Blink Go system is an ultracompact and portable 2.4GHz wireless microphone system, compatible with mobile devices. It features automatic pairing and selectable noise cancellation, ideal for live streaming, vlogging, and other audio capturing applications.
With digital 2.4GHz transmission, the Blink Go system offers a stable and impressive line-of-sight range of 50m, achieving an unmatched audio experience for content creators. Double click the power button to turn on/off the noise reduction function. When turns to noise cancellation mode, the Blink Go system indicator blinks blue slowly, removes ambient noise, and offers a clear sound.

Features
- 2.4GHz wireless transmission technology
- Operating range of up to 165-feet (50m)
- Intelligent noise cancellation
- Automatic pairing & plug and play
- Lightweight and ultra-compact design
- Wide compatibility: Compatible with iPhone and iPad
- Up to 10 hours of TX’s battery
- Omnidirectional built-in mic for 360° sound pickup
- The record device can be charged while in use

Ulasan Produk

Tidak ada ulasan