Saramonic Microphone Blink 900

Sebelum PPN:
Rp3.499.900 - Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopt 2.4GHz wireless transmission technology, the Saramonic Blink900 S is an incredible lightweight, ultracompact and easy-to-use wireless microphone system for up to 2 people, delivering exceptional, broadcast-quality sound. With built-in rechargeable batteries, the system provide long battery life for daily recording. The operating range can reach up to 200 meters.

Packing List:
- Blink900 TXS Transmitter x 1
- Blink900 RX Receiver x 1
- Fur Windshield for Built-in Microphone x 1
- USB-C Charging Cable x 2
- 3.5 mm TRS to TRS Output Cable for Cameras x 1
- Carrying Case x 1
Feature
- Advanced wireless transmission technology
- Compatible with cameras, mobile devices and more
- Clip-on transmitter with built-in Omnidirectional microphone
- High resolution and easy-to-use LCD display
- Auto brightness adjustment & auto gain control
- Low cut filter (160Hz/120Hz/80Hz)
- 3.5mm headphone jack for real-time monitoring
- Built-in rechargeable battery provides up to 6-hour runtime
- Selectable mono and stereo output
- Operating range of up to 200m

Ulasan Produk

Tidak ada ulasan