Aquario Pemurni Air
#Grup produk P108410565
Spesifikasi
| Size (cm) | 12×8 (8 bags per 1 product) |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Neo Bag Carbon
Superior adsorption of premium carbon
The Neo Bag contains two different energy balls, white and black, which continue to provide stable organic carbon and trace elements. The organic carbon balls of Neo bag alone can remove nitrogen compounds such as nitrate and pollutants without any other ingredients
How to use:
※ Use 1 bag for 60 liters, but add 1 bag if you want a quick effect.
※ Place in an external filter or hang-on filter or in a place where water flows best
※ The slower the water flow around the neobag, the less effective it is.
※ Shake in clean water about 20 times before using.
※ Black water comes out, but it's normal with the ingredients of the black energy ball.
※ The energy ball slowly disappears after a month or two.
Superior adsorption of premium carbon
The Neo Bag contains two different energy balls, white and black, which continue to provide stable organic carbon and trace elements. The organic carbon balls of Neo bag alone can remove nitrogen compounds such as nitrate and pollutants without any other ingredients
How to use:
※ Use 1 bag for 60 liters, but add 1 bag if you want a quick effect.
※ Place in an external filter or hang-on filter or in a place where water flows best
※ The slower the water flow around the neobag, the less effective it is.
※ Shake in clean water about 20 times before using.
※ Black water comes out, but it's normal with the ingredients of the black energy ball.
※ The energy ball slowly disappears after a month or two.
Warning
※ Performance depends on the flow of water in the neobag and the degree of water contamination in the tank.※ Use it only for aquariums.
※ Keep away from children and pets.
※ The color of the product may change later.
Feature
- Excellent adsorption powerNeo bag carbon quickly adsorbs various chemical compounds and pollutants, making water transparent and removing odors.
Neo bag carbon is the highest grade activated carbon used in food manufacturing processes, not for industrial use.
- No effect on PH
Mostly activated carbon generates a lot of hydroxide in the manufacturing process, which increases the pH of the water, but the neo bag carbon does not affect the pH
Neo bag carbon has little ash, which means that there are few substances that cause PH rise, such as hydroxide.
- Superior internal water flow
Water must flow well inside the activated carbon to allow activated carbon to adsorb pollutants not only on the surface of the activated carbon but also on the inside. If there are only micropores pores, adsorption is mainly done on the surface.
When you put Neo bag carbon in a cup of water, a lot of bubbles occur in large quantities for a long time,which means that water flows inside the activated carbon In other words, Neo bag carbon is a superior activated carbon with optimal macropores and micropores
- Highest decontamination by two ways
Neo bag most efficiently removes nitrogenous, chemical compounds, and pollutants in two ways, biologically and chemically. Biological methods are stable and chemical methods are characterized by rapid removal, so applying both methods at the same time is most efficient
- Biological removal of organic carbon balls
For the survival and reproduction of bacteria, organic carbon, nitrogenic compounds, phosphate, and trace elements are all needed. In particular, organic carbon (the basic energy source) is needed the most among them, but in tank there is always less organic carbon and excess nitrogenic compounds and phosphate. This is harmful to fish, coral, and causes bad algae. As soon as organic carbon is supplied, for the survival and reproduction, bacteria use it as an energy source to consume (=remove) and decompose phosphate and nitrogen compounds (ammonia, nitrites, nitrate) and other pollutants.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
