Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Chest part:
- with 6pcs drawers
overall size:: 765x465x730mm
overall with casters size:: 840x465x885mm
casters size: :5″x1.88″
Drawer 1
- 18pcs 1/2″ 6 points sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32mm
- 14pcs 1/2″ 6 points deep sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21mm
- 2pcs 1/2″ extension bars: 1/2″x125-255mm
- 2pcs 1/2″ spark plug sockets: 1/2″x16mm, 1/2″x 21mm
- 1pc 1/2″ 3 way adaptor
- 1pc 1/2″ universal joint
- 13pcs 1/4″ 6 points sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
- 5pcs 1/4″ 6 points deep sockets: 8, 10, 11, 12, 13mm
- 2pcs 1/4″ extension bars: 1/4″x50mm, 1/4″x100mm
- 1pc 1/4″ universal joint
- 1pc spinner handle
- 1pc flexible shaft: 1/4″x150mm
- 1pc 1/4″ sliding bar: 110mm
- 1pc reversible ratchet: 1/4″
- 1pc reversible ratchet: 1/2″
Drawer 2
- 4pcs circlip pliers:
1pc 180mm/7″ Internal circlip pliers, straight
1pc 180mm/7″ Internal circlip pliers , bent
1pc 180mm/7″ External circlip pliers, straight
1pc 180mm/7″ External circlip pliers, bent”
- 3pcs punches:
cold chisel: 13x10x152mm
cape chisel: 5x10x152mm
taper chisel: 2x10x152mm
- 1pc machinist hammer(wooden handle):300g
- 1pc dead blow mallet: 40mm
- 4pcs pliers:
1pc 180mm/7″ combination plier
1pc 160mm/6″ diagonal cutting plier
1pc 160mm/6″ long nose plier
1pc 160mm/6″ bent nose plier
Drawer 3
- 38pcs 10mm screwdriver bits:
19pcs 10mm bits(L=30mm):
H4,H5,H6,H7,H8,H10,H12
M5,M6,M8,M10,M12
T20,T25,T30,T40,T45,T50,T55
- 19pcs 10mm bits(L=75mm):
H4, H5, H6, H7, H8, H10, H12
M5, M6, M8, M10, M12
T20, T25, T30, T40, T45, T50, T55
- 1 pc bit adaptor: 1/2″x10mm
- 14pcs screwdrivers:
SL: 3x75mm, 5.5x100mm, 5.5X150mm, 6.5x38mm, 6.5x100mm, 6.5x150mm, 8x150mm
PH: PH0x75mm, PH1x75mm, PH1x100mm, PH2x38mm, PH2x100mm,
PH2x150mm, PH3x150mm
Drawer 4
- 19pcs combination spanners: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27mm
- 7pcs double ring spanners: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm
Drawer 5
- 1pair latex working gloves
- 5pcs hooks
- Chest part:
with 6pcs drawers
overall size:: 765x465x730mm
overall with casters size:: 840x465x885mm casters size: :
5″x1.88″
- with 6pcs drawers
overall size:: 765x465x730mm
overall with casters size:: 840x465x885mm
casters size: :5″x1.88″
Drawer 1
- 18pcs 1/2″ 6 points sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32mm
- 14pcs 1/2″ 6 points deep sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21mm
- 2pcs 1/2″ extension bars: 1/2″x125-255mm
- 2pcs 1/2″ spark plug sockets: 1/2″x16mm, 1/2″x 21mm
- 1pc 1/2″ 3 way adaptor
- 1pc 1/2″ universal joint
- 13pcs 1/4″ 6 points sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
- 5pcs 1/4″ 6 points deep sockets: 8, 10, 11, 12, 13mm
- 2pcs 1/4″ extension bars: 1/4″x50mm, 1/4″x100mm
- 1pc 1/4″ universal joint
- 1pc spinner handle
- 1pc flexible shaft: 1/4″x150mm
- 1pc 1/4″ sliding bar: 110mm
- 1pc reversible ratchet: 1/4″
- 1pc reversible ratchet: 1/2″
Drawer 2
- 4pcs circlip pliers:
1pc 180mm/7″ Internal circlip pliers, straight
1pc 180mm/7″ Internal circlip pliers , bent
1pc 180mm/7″ External circlip pliers, straight
1pc 180mm/7″ External circlip pliers, bent”
- 3pcs punches:
cold chisel: 13x10x152mm
cape chisel: 5x10x152mm
taper chisel: 2x10x152mm
- 1pc machinist hammer(wooden handle):300g
- 1pc dead blow mallet: 40mm
- 4pcs pliers:
1pc 180mm/7″ combination plier
1pc 160mm/6″ diagonal cutting plier
1pc 160mm/6″ long nose plier
1pc 160mm/6″ bent nose plier
Drawer 3
- 38pcs 10mm screwdriver bits:
19pcs 10mm bits(L=30mm):
H4,H5,H6,H7,H8,H10,H12
M5,M6,M8,M10,M12
T20,T25,T30,T40,T45,T50,T55
- 19pcs 10mm bits(L=75mm):
H4, H5, H6, H7, H8, H10, H12
M5, M6, M8, M10, M12
T20, T25, T30, T40, T45, T50, T55
- 1 pc bit adaptor: 1/2″x10mm
- 14pcs screwdrivers:
SL: 3x75mm, 5.5x100mm, 5.5X150mm, 6.5x38mm, 6.5x100mm, 6.5x150mm, 8x150mm
PH: PH0x75mm, PH1x75mm, PH1x100mm, PH2x38mm, PH2x100mm,
PH2x150mm, PH3x150mm
Drawer 4
- 19pcs combination spanners: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27mm
- 7pcs double ring spanners: 6x7mm, 8x9mm, 10x11mm, 12x13mm, 14x15mm, 16x17mm, 18x19mm
Drawer 5
- 1pair latex working gloves
- 5pcs hooks
- Chest part:
with 6pcs drawers
overall size:: 765x465x730mm
overall with casters size:: 840x465x885mm casters size: :
5″x1.88″
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
