IPONE Radiator Coolant Liquid (Cairan Pendingin Mesin)
#Grup produk P108395743
Spesifikasi
| Volume (L) | 1 |
|---|---|
| Color | Blue |
| Boiling Point (°C) | 136 |
| Anti-Freeze Protection Temperature (°C) | -38 |
| Ph | 8 (ASTM D1287 Method) |
| Density at 20°C (kg/m³) | 1.11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RADIATOR LIQUID guarantees optimal cooling of your engine and protection of the entire cooling circuit (hoses, water pump, aluminium and magnesium housing, radiator) by eliminating deposits, thanks to its anti-corrosion and anti-oxidation action.
No more cooling fan that keeps on going off! Give your engine fresh air, even in the middle of summer with heated roads.
The handling is super easy and the dosage precise thanks to its spout pourer. Its blue color, clearly visible in the radiator, is convenient to maintain fluid levels.
Radiator Liquid guarantees anti freeze protection to -38°C/-36°F.
Standards:
- ASTM D3306 (USA)
- SAE J 1034 (USA)
- BS 6580 (UK)
- AFNOR NF R15-601 (France)
- ONORM V 5123 (Austria)
- JIS K 2234 (Japan)
- UNE 26-361 (Spain)
- AS 2108 (Australia)
- CUNA NC 956-16 (Italy)
- FVV HeftR443 tests (Germany)
No more cooling fan that keeps on going off! Give your engine fresh air, even in the middle of summer with heated roads.
The handling is super easy and the dosage precise thanks to its spout pourer. Its blue color, clearly visible in the radiator, is convenient to maintain fluid levels.
Radiator Liquid guarantees anti freeze protection to -38°C/-36°F.
Standards:
- ASTM D3306 (USA)
- SAE J 1034 (USA)
- BS 6580 (UK)
- AFNOR NF R15-601 (France)
- ONORM V 5123 (Austria)
- JIS K 2234 (Japan)
- UNE 26-361 (Spain)
- AS 2108 (Australia)
- CUNA NC 956-16 (Italy)
- FVV HeftR443 tests (Germany)
Warning
Harmful if swallowed.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/knP108395743-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
