IPONE Monoshock Fluid

Sebelum PPN:
Rp789.900
Spesifikasi
Volume (L)1
Viscosity Index401
Flash Point (°C)124
Boiling Point (°C)-48
Density (g/cm³)'0.834 at 15°C
Viscosity (mm²/s)'16.3 at 40°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MONOSHOCK FLUID meets competition requirements and guarantees unparalleled damping performance: a perfect suspension stability and a constant damping despite temperature variations inside the damper and heavy loads during the most demanding races (track and motocross).

Its anti-friction and anti-emulsion additive allows a quick release for a maximum efficiency of the shock absorber.

The oil thus offers excellent resistance to oxidation and corrosion and reduces premature wear of the internal parts of the shock absorber.
It keeps its properties at high temperatures, which is very important knowing that the shock absorbers are close to the engine exhaust.

It ensures maximum protection of your shock absorber and extends its lifespan.

Its can with pouring spout is very convenient for a precise dosage, without putting any aside.
Warning
May be fatal if swallowed and enters the respiratory tract.
Toxic to aquatic organisms, causes long-term adverse effects.
Keep out of the reach of children.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait