IPONE Brake Fluid (Cairan Rem)
#Grup produk P108395488
Spesifikasi
| Volume (ml) | 500 |
|---|---|
| Dry Boiling Point (°C) | 328 |
| Wet Boiling Point Temperature (°C) | 204 |
| Viscosity (cSt) | '1800 at 40°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
X-TREM BRAKE FLUID has been specially designed for competition, for track and off-road use.
Its highest possible dry boiling point (>328°C), superior to conventional fluids (DOT 5.1 and DOT 4 >270°C), ensures thermal stability and maintains braking power and efficiency even in extreme conditions. You will be able to take the turn at the end of a straight line with confidence.
Its very high wet boiling point (>204°C) allows efficient braking under the rain.
This racing brake fluid is DOT 4 compatible, which allows the use of the fluid in high performance sports motorcycles in road application. It is suitable for carbon, ceramic or conventional steel brakes.
It provides excellent protection to the entire brake system (hoses, caliper seals, front and rear master cylinders and brake lines) and extends its lifespan.
Brake fluid is an important part of your bike’s braking system. Over time, fluid efficiency decreases, braking becomes difficult and less accurate. It is therefore important to replace the brake fluid every year.
Standards:
- DOT 4
- U.S. FMVSS No. 116
- SAE J1703, SAE J1704 et ISO 4925 (classes 3 et 4).
Its highest possible dry boiling point (>328°C), superior to conventional fluids (DOT 5.1 and DOT 4 >270°C), ensures thermal stability and maintains braking power and efficiency even in extreme conditions. You will be able to take the turn at the end of a straight line with confidence.
Its very high wet boiling point (>204°C) allows efficient braking under the rain.
This racing brake fluid is DOT 4 compatible, which allows the use of the fluid in high performance sports motorcycles in road application. It is suitable for carbon, ceramic or conventional steel brakes.
It provides excellent protection to the entire brake system (hoses, caliper seals, front and rear master cylinders and brake lines) and extends its lifespan.
Brake fluid is an important part of your bike’s braking system. Over time, fluid efficiency decreases, braking becomes difficult and less accurate. It is therefore important to replace the brake fluid every year.
Standards:
- DOT 4
- U.S. FMVSS No. 116
- SAE J1703, SAE J1704 et ISO 4925 (classes 3 et 4).
Warning
Very irritating to the eyes.Keep out of children's reach.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/dkP108395488-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
