Keychron Keyboard RGB Aluminum

Sebelum PPN:
Rp1.999.900
Spesifikasi
VersionRGB Aluminium
Number of Keys84
SwitchesGateron G Pro
Number of Multimedia Keys12
LayoutANSI
Dimensions (mm)313x123 (Plastic Frame Version), 317x129 (Aluminium Frame Version)
Height with keycap (mm)30 (front); 40 (rear)
Keycap MaterialABS
Main Body Material (A, B Series)ABS
Main Body Material (C Series)Aluminium Bezels and ABS Bottom Frame
Operating Environment (°C)-10 to 5
Polling Rate (Hz)1000 (Wired Mode); 90 (Wireless Mode)
Travel Distance (mm)4±0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keychron K2 Wireless mechanical keyboard has included keycaps for both Windows and Mac operating systems.
K2 is a super tactile wireless or wired keyboard giving you all the keys and function you need while keeping it compact, with the largest battery seen in a mechanical keyboard.
Connects with up to 3 devices via Bluetooth and switch among them easily. With high reliable and broad compatibility Broadcom Bluetooth 5.1 chipset, the K2 is best to fit home, office and light gaming use while connecting with your smartphone, laptop and iPad. It also has wired mode with USB Type-C .
Compatible with all operating systems from Mac to Android to Windows. K2 is one of the few mechanical keyboard featuring Mac layout media keys. It allows you to use all the same media keys as conventional macOS. Every K2 keyboard comes with 3 specific keycaps for Mac and Windows, respectively.

Ulasan Produk

Tidak ada ulasan