Keychron Keyboard Hot Swap RGB

Sebelum PPN:
Rp1.899.900 - Rp1.999.900
Spesifikasi
VersionHot Swap RGB
Number of Multimedia Keys12
LayoutANSI
Backlit Types18
Keycap MaterialABS
Polling Rate (Hz)1000 (Wired Mode); 90 (Wireless Mode)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keychron K3 Ultra-slim Wireless Bluetooth Mechanical Keyboard version 2 has included keycaps for both Windows and macOS, and users can hot-swap every switch in seconds with the hot-swappable version.
Connects via Bluetooth and switch among them easily. Featuring Bluetooth 5.1 chipset, the K3 offers flawless connectivity whether you’re working at home or the office while connecting with your smartphone, laptop and iPad.
The redesigned low profile switch is 40% slimmer than conventional switches. Together with the streamlined aluminum body makes the K3 one of the thinnest and lightweight wireless mechanical keyboards in the world.
Crafted for productivity, the K3’s 75% layout is a compact version of tenkeyless layout. It allows users access to all the essential multimedia and function keys, but with a smaller footprint.

Ulasan Produk

Tidak ada ulasan