UWANT Dry and Wet Multi Vacuum Cleaner

Sebelum PPN:
Rp6.799.900
Spesifikasi
Dimensions (mm)282x246x1139
Power (W)250
Rated Voltage (V)28.8
Noise Level (dBa)75
Battery Capacity (mAh)4000x8
Size of Clean Water Tank (ml)600
Charging Time (hour)3
Roller StyleDual Roller brush
Size of Dirty Water Tank (ml)600
Voltage (V/Hz/A)100-240, 50/60, 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
What's in the box
Main Unit*1
Smart base*1
Power Adapter*1
HEPA*1
Roller brush*1
Measuring cup*1
Cleaning fluid*1
Cleaning tool*1
Feature
- Forward and Backward Power-Assist
Unique two-way power-assisted design. Push and pull with effortless control.
- Clean dry and wet mess with ease
Patented double roller brushes draw in wet and dry spills while leaving a perfect, clean finish.
- One-touch Self-cleaning with Patented Automatic Hair Cutting
Just return to the base to start self-cleaning. Innovative automated technology includes a hair cutting and brush cleaning system for a complete device clean.
- Powerful battery life for 44 minutes of cleaning
The UWANT X100 uses 8 high-end 4000mAh batteries with a 115.2kW.h storage capacity giving you more cleaning time for your whole house. 3-hour ultrafast charging means you’re ready for what life throws at you next.
- 600ml Clean Water and Waste Water Tank
Equipped with 600ml clean water tank and 600ml waste water tank, there is no need to pour out water and add clean water frequently during cleaning.
- Easy one-touch start
Start easily with one-touch with no need to use your feet. The unique wide body design allows you to leave the UWANT X100 upright and pause at any time during cleaning.
- Intelligent Dirt Sensing
Intelligent built-in infrared sensors detect the dirt levels in real-time and automatically adjust the water volume and suction for the best clean.
- Voice-assisted Genius
The UWANT X100 lets you know when it's ready to go. Voice-assisted prompts let you know what's happening at each step of your cleaning journey from start-up to clean up.
- 360° flexibility for tricky spots
360° free twist and effective dual-shaft design make it easier to clean your room corners, places around tricky table and chair legs.
- LED Smart Screen with Cleaning Status at a Glance
High-definition LED screen intuitively displays your cleaning mode and other settings.
- Wet suction in front, dry wipe at the back
Double roller brushes are more powerful and clean more thoroughly. Say goodbye to the traditional repeated push and pull cleaning.
- TÜV Rheinland and UWANT have reached a strategic cooperation
X100 was awarded the GS certificate by TÜV Rheinland,UWANT has always been dedicated to making its products safer and more secure for customers.

Ulasan Produk

Tidak ada ulasan