UWANT Wet Vacuum Cleaner (Penyedot Debu)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Machine Power (W)1900
Suction (Pa)12000
Power Cord Length (mm)5000
Noise (dBA)75
Screen DisplayLED
Universal WheelYes
Clean Water Tank Capacity (ml)1500
Fabric Hose (mm)1500
Hanging Iron Hose (mm)1600
Sewage Tank Capacity (ml)1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. One Kit For Multi-Surface Cleaning
UWANT B200 steam spot cleaner can be applied to stains and dirt on surfaces that are difficult to clean byyourself:sofas,cushions,mattresses, carpets, auto interiors, and more. One cleaner, for all upholstery in your home,saving your time and money.

2. 4 Powerful Processes For Deep Cleaning
UWANT B200 injects water at high pressure to dissolve stains and dirt deep down to 2.36 inches, then the high-density brush scrubs the dirt away.With 11KPa powerful suction,all the wastewater will be sucked out for deep cleaning and quick drying.UWANT B200 is designed to deliver complete and efficient cleaning.

3. Easy Switch To Sterilizer And Garment Steamer
UWANT B200 is the world's first spot cleaner with steam mode.With high-temperature steam,B200can easily dissolve stubborn stains and sterilize the upholstery,making it a perfect choice for cleaning baby or pet textiles. By changing the brush,your B200 can turn into a garment steamer easily.

4. Self-Cleaning Brings Effortless Maintenance
With patented self-cleaning technology, the brush and the hose will automatically be cleaned with water preloaded in the clean water tank. Say goodbye to bacteria breeding,bad smells,and tired maintenance at a press of a button

5. User-Friendly Design,Clean With Ease and Comfort
①Cleaning Solution Tank
A 200ml cleaning solution container automatically mixes detergent with water, improving cleaning efficiency.
②Extra Reach
14ft power cord + 5ft hose guarantee up to an 18m² cleaning area,covering larger cleaning areas.
③Smooth To Move
With universal wheels attached,move your B200 to every place with ease.

6. UWANT: Leading High-Grade Cleaner Provider
UWANT is a company focused on the intelligent cleaning field. With 38 patents in the spot cleaner field, UWANT is the expert in providing high-quality spot cleaner to its customers.

Ulasan Produk

Tidak ada ulasan