PRIO Digital Torque Tester

Sebelum PPN:
Rp86.999.900
Spesifikasi
Rotary Speed (°C)10-180
Evaporating Speed (ml/minute)20
Achievable Vacuum (mmHg)3
Room Temperature Range (°C)100
Temperature DisplayKeypad input; Digital display
Speed-SettingKnob setting; Digital display
Collecting Bottle1
Condensing Tube TypeVertical type water refrigerating
Dimensions (LxWxH) (mm)560x320x660
Elevating Stroke (mm)100+150
Function of Lifting TableWeight Balancing, Gliding Elevating+Manual Lifting
Heater Power (W)1500
Power Supply (V/Hz)220/50
Rotary Bottle (ml)500-2000
Rotary Motor Power (W)25
Vacuum SealingDouble Sealing Rings made of Teflon + Vinton Materials
Water Bath Size (mm)240x142
Water Bath Volume (ml)6300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan