DEKO Cordless Impact Drill (Mesin Bor Beton Baterai)

Sebelum PPN:
Rp679.900 - Rp1.399.900
Spesifikasi
Battery Capacity (mAh)1500
Setup Torque18+3
Charging Time (hour)1
Chuck Capacity (mm)9.525
Chuck Size (inch)3/8
No Load Speed (rpm)0-350/0-1350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DEKO 12V cordless impact drill with max torque 28 N.m enables you to hold precise control with drilling work and screw driving tasks. Powered by a lithium-Ion battery, the drill features efficiency and high performance. It is suitable for both starters and professional users.
Feature
Include: 1pc 1500mAh battery,1pc charger
- 8+1 CLUTCH & 2-VARIABLE SPEED: DEKO 12V Power drill set with 18 different torque settings allows you to control the drill precisely when drilling wood, Ceramics, plastic and other materials.It has 2- Variable Speed (0-350RPM and 0-1350RPM) and an electronic adjustable torque screwdriver system for driving and removing a wide range of fasteners.
- COMPACT & POWERFUL: Weight only 1.87lb, and makes it easy to be used in tight areas. Super industrial copper motor provides powerful power with max 248 in-lbs(28N.m) in-lb torque. This mini drill is usefully in many occasions, like household reconstruction, improvements, DIY handcrafts, renovation, garden work or auto repairs. The power drills could be your good partner.Rubber-covered handle with ergonomic design provides maximum comfort grip To build some home project easily.
- 3/8 KEYLESS CHUCK & FORWARD/RESERVE CONTROL: DEKO Electric drill/driver is built with a 3/8" (10mm) keyless chuck can easily and securely hold bits that enable one-hand changing with advance accessory compatibility. The Forward/Reverse switch that determines the direction of the tool and also serves as a lock-off button. Built-in a strong magnet can hold the bits easily.

Ulasan Produk

Tidak ada ulasan