Master Flex Connector Y Type (Konektor Selang)
#Grup produk P108382545
Sebelum PPN:
Rp4.499.900 - Rp5.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Barb Size/Tubing I.D. (Port 3) (inch) | 0.25 |
|---|---|
| Connection Type | Barb |
| Barb Size/Tubing I.D. (Port 1) (inch) | 0.25 |
| Barb Size/Tubing I.D. (Port 2) (inch) | 0.25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
No tools needed for assembly.
Ideal for general-purpose and single-use applications, to connect tubing with rest of system
Determine which connector type is needed for your application by contacting free technical application assistance
Global market leader in range of materials for most extensive chemical compatibility
Single-use custom configuration solutions to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most materials and configurations available to ship same day
Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Designed for quick and easy assembly with flexible tubing
Connection Type: 1/4" ID
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
These nylon fittings offer good chemical resistance. Temp range: -50 to 250 °F (-46 to 121 °C). Sterilize by ethylene oxide only.
Ideal for general-purpose and single-use applications, to connect tubing with rest of system
Determine which connector type is needed for your application by contacting free technical application assistance
Global market leader in range of materials for most extensive chemical compatibility
Single-use custom configuration solutions to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most materials and configurations available to ship same day
Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Designed for quick and easy assembly with flexible tubing
Connection Type: 1/4" ID
Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
These nylon fittings offer good chemical resistance. Temp range: -50 to 250 °F (-46 to 121 °C). Sterilize by ethylene oxide only.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Ideal for general-purpose and single-use applications, to connect tubing with rest of systemDetermine which connector type is needed for your application by contacting free technical application assistance
Global market leader in range of materials for most extensive chemical compatibility
Single-use custom configuration solutions to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most materials and configurations available to ship same day
Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Designed for quick and easy assembly with flexible tubing
Connection Type: 1/4" ID
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/f5P108382545-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
