Master Flex Valve Solenoid

Sebelum PPN:
Rp31.999.900
Spesifikasi
Inlet Port (inch)1/4 compression
Outlet Port (inch)1/4 compression
Connection TypeCompression
Depth (mm)25.4
Height (inch)3.5
Tubing OD (inch)0.25
Width (inch)3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resist pressures up to 500 psi!









Use for continuous control of liquid or gas flow
Valves withstand pressures to 500 psi





Apply a 0 to 30 VDC input signal-these normally-closed valves open to give you flow rates that are proportional to the input voltage. Stainless steel valve construction withstands pressures to 500 psi. Maximum fluid temperature is 122 °F (50 °C). Maximum ambient temperature with intermittent use is 130 °F (54 °C). Actuation time is 500 milliseconds.

Wetted parts are 316 and 416 stainless steel and VITON. Ports are 1/4" compression fittings. Valves include 6" lead wires.
Optional Control Module allows valves to accept 0 to 5 VDC or 4 to 20 mA input signal-ideal for use with transmitters or controllers. Control module has a DB9 female connector (cord sold separately) for input/output signals and requires a 12 to 30 VDC power supply.






Based on 10 psi inlet pressure and atmospheric exhaust.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Use for continuous control of liquid or gas flow
Valves withstand pressures to 500 psi

Ulasan Produk

Tidak ada ulasan