Master Flex TPE Tube
#Grup produk P108382305
Sebelum PPN:
Rp50.999.900 - Rp57.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Sterilization | Autoclave, EtO, Gamma Radiation |
|---|---|
| Sterilisation Method Autoclave | Yes |
| Sterilisation Method EtO | Yes |
| Hose Barb Size (inch) | 0.25 |
| L/S Masterflex Tubing Size | 24 |
| Maximum Temperature (°C) | 135 (275°F) |
| Minimum Temperature (°C) | -45 (-50°F) |
| Pump Series | L/S |
| Sterilisation Method Gamma | Yes |
| Tube Inner Diamater (mm) | 6.40 |
| Tubing Material | TPE |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy installation into your high-purity sanitary setups.
Obtain a contaminant-free sample from a WFI use point
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Tubing Size: L/S 24
Allowing for easy assembly and disassembly of sanitary setups, these tubing assemblies are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. Ensure microbial control with double bagged assemblies which come in an easy peel, low permeability pouch. All assembly is conducted in an ISO Class 7 cleanroom.
The sterile sanitary fittings feature an integral elastomeric gasket, providing an all-in-one singular Tri-Clamp fitting. This unique design prevents contamination by requiring zero contact between the user and the gasket. The built-in gasket also allows for a greater seal with no risk of misalignment.
The gasket and tubing are made from sealable/weldable TPE, offering good chemical resistance and may be sterilized by gamma irradiation, autoclave, or ethylene oxide (EtO). TPE is designed specifically for cell media transfer and aseptic applications. This material offers excellent barrier properties and low protein binding. The Tri-Clamp fitting is constructed of animal-derived ingredient-free polypropylene.
These presterilized sanitary fitting and tubing assemblies are available for quick shipment-eliminating downtime.
Sanitary clamp not included, please order 31201-43 separately.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Delivery information: Includes polypropylene Tri-Clamp fitting with TPE fused gasket and tubing.
Obtain a contaminant-free sample from a WFI use point
Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Tubing Size: L/S 24
Allowing for easy assembly and disassembly of sanitary setups, these tubing assemblies are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. Ensure microbial control with double bagged assemblies which come in an easy peel, low permeability pouch. All assembly is conducted in an ISO Class 7 cleanroom.
The sterile sanitary fittings feature an integral elastomeric gasket, providing an all-in-one singular Tri-Clamp fitting. This unique design prevents contamination by requiring zero contact between the user and the gasket. The built-in gasket also allows for a greater seal with no risk of misalignment.
The gasket and tubing are made from sealable/weldable TPE, offering good chemical resistance and may be sterilized by gamma irradiation, autoclave, or ethylene oxide (EtO). TPE is designed specifically for cell media transfer and aseptic applications. This material offers excellent barrier properties and low protein binding. The Tri-Clamp fitting is constructed of animal-derived ingredient-free polypropylene.
These presterilized sanitary fitting and tubing assemblies are available for quick shipment-eliminating downtime.
Sanitary clamp not included, please order 31201-43 separately.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Delivery information: Includes polypropylene Tri-Clamp fitting with TPE fused gasket and tubing.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Obtain a contaminant-free sample from a WFI use pointGenuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Tubing Size: L/S 24
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
