Master Flex Tube Santoprene (Selang)

Sebelum PPN:
Rp7.899.900
Spesifikasi
Length per Pack (ft)1.25
Length (mm)381
Maximum Dynamic Temperature (°C)100 (212°F)
Maximum Pressure (bar)1.75
Maximum Temperature (°C)132 (270°F)
Minimum Dynamic Temperature (°C)-20 (-4°F)
Minimum Temperature (°C)-51 (-60°F)
Pump SeriesL/S
Tubes Per Pack12
Tubing MaterialSantoprene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose the size and formulation to suit your flow rate and application needs.









Genuine Ismatec tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day








Tubing Inner Diameter: 0.25 mm





Compatible with Masterflex L/S Multichannel pump head, small cartridges






For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Genuine Ismatec tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
Global market leader in range of formulations for most extensive chemical compatibility
Single-use custom lengths and configurations available to minimize downtime
Regulatory approvals to match your unique application
Always in stock-most formulations and sizes available to ship same day
Tubing Inner Diameter: 0.25 mm

Ulasan Produk

Tidak ada ulasan